This item is Discontinued.
This item is Discontinued.
Boots, Mens, 9-1/2M, Lace/Zipper, Black, PR (Discontinued)
Mfr #
E02268
Zoro #
G4951782
UPC # 018467178439
Country of Origin Viet Nam
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02268
- Zoro #
- G4951782
- UPC #
- 018467178439
- Country of Origin
- Viet Nam
Dimensions
- Size
- 9.5
- Footwear Width
- M
- Height
- 8 in
- Heel Height
- Less Than 1/2 in
- Footwear Size
- 9-1/2
Description
Boots, Footwear Style Military/Tactical, 9 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02268, 1 Pair