This item is Discontinued.

Bates Men's Boots, Plain Toe, High Gloss Poromeric, Black, 9 D E00941

This item is Discontinued.

Bates

Men's Boots, Plain Toe, High Gloss Poromeric, Black, 9 D (Discontinued)

Mfr # E00941
Zoro # G5850835
UPC # 046118493976
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00941
Zoro #
G5850835
UPC #
046118493976
Country of Origin
United States
Item
Boots
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
High Gloss Poromeric
Closure Type
Lace
Gender
Men's
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Conductive
No
Outsole Material
Hypalon Rubber Nailed Heel
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
TPU
Oil Resisting Sole
No
Style Number
E00941
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Footwear Style
Military/Tactical
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Liner Material
Nylon
Resists
Skid, Oil
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.