This item is Discontinued.

Bates Boots, Mens, 9EEE, Lace, Black, PR E00932

This item is Discontinued.

Bates

Boots, Mens, 9EEE, Lace, Black, PR (Discontinued)

Mfr # E00932
Zoro # G5857862
UPC # 046118247975
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00932
Zoro #
G5857862
UPC #
046118247975
Country of Origin
United States
Color
Black
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Oil Resisting Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Midsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Outsole Material
Polyurethane with Attached Heel
Chain Saw Cut Resistant
No
Static Dissipative
No
Electrical Hazard Rated
No
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Mesh
Conductive
No
Max. Heat Rating
Not Rated
Item
Boots
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Completely Non Metallic
Yes
Shineable Toe
Yes
Metal Chip Resisting Sole
No
Style Number
E00932
Liner Material
Drilex
Removable Insole
Yes
Footwear Closure Type
Lace Up
Upper Material
Leather
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00932, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.