This item is Discontinued.

Bates Boots, Mens, 9M, Lace, Black, PR E022233

This item is Discontinued.

Bates

Boots, Mens, 9M, Lace, Black, PR (Discontinued)

Mfr # E022233
Zoro # G4952193
UPC # 098681654292
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E022233
Zoro #
G4952193
UPC #
098681654292
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
9

Details

Color
Black
Material
Upper: High Shine Leather; Lining: Mesh; Midsole: TPU; Outsole: Slip-Resistant Rubberlon; Shank: Fiberglass
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Conductive
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Style Number
E022233
Chemical Resisting Sole
No
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
Liner Material
Mesh
Midsole Material
TPU
Item
Boots
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Oil Resisting Sole
No
Outsole Material
Polyurethane with Attached Heel
Footwear Sole Pattern
Lug
Upper Material
Leather / High Shine
Metatarsal Guard
No
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 9, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022233, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.