This item is Discontinued.

Bates Boots, Mens, 9M, Lace/Side Zip, Black, PR E02900

This item is Discontinued.

Bates

Boots, Mens, 9M, Lace/Side Zip, Black, PR (Discontinued)

Mfr # E02900
Zoro # G5858867
UPC # 773040367524
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02900
Zoro #
G5858867
UPC #
773040367524
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Side Zip
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Static Dissipative
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
No
Outsole Material
Vibram Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Item
Boots
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Shank Material
Fiberglass
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
E02900
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
Gore-Tex
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No
Resists
Oil, Slips
Upper Material
Waterproof Leather / Nylon

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02900, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.