Shop BATES

Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 7-1/2 EW

  • Mfr # E03160
  • Zoro # G204177062

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Size
7-1/2
Footwear Width
EW
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03160
Zoro #
G204177062
UPC #
194917995198
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Insulated
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Lug, Multi Directional Lug
Style Number
E03160
CSA Footwear Standard
Not Specified
Footwear Style
Military/Tactical Boot
Midsole Material
EVA
Non-Marking Sole
Yes
Last Number or Name
3160
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Waterproof
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Shank Material
Nylon
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Shineable Toe
Yes
Removable Insole
Yes
Upper Material Description
Full-Grain Leather
Insulation Type
None
Chain Saw Cut Resistant
No
Conductive
No
Waterproof Type
None
Static Dissipative
No
Footwear Shank Type
Nylon
Wide Toe Cap
No
Chemical-Resisting Sole
No
Footwear Construction
Stitched
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip Resistant
Yes
Construction
Stitched
For Outdoor Traction
Yes
Closure Type
Lace Up
Includes Shank
Yes
Maximum Heat Rating
Not Rated
Insole System
Polyurethane
Midsole Technology
Energy Returning
Outsole Technology
Rubber
Military and Tactical Application
Tactical
Toe Shape
Round
Upper Material
Leather
Resists
Oils, Slips
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Footwear Construction Type
Strobel
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Chain Saw Cut-Resistant
No
Closure
Lace Up
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Includes Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH)
Upper Color
Black
Footwear Shank
Yes
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7-1/2, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03160, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products