Shop BATES

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 8-1/2

  • Mfr # E03164
  • Zoro # G304206013

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03164
Zoro #
G304206013
UPC #
194917993064
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Midsole Material
EVA
Liner Material
Mesh, Nylon
Shineable Toe
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Sole Pattern
Lug, Multi Directional Lug
Completely Non Metallic
Yes
Insulated
No
Waterproof
No
Last Number or Name
3164
Standards
ASTM F2413-18, ASTM F2913
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Style Number
E03164
Shank Material
Nylon
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Style
Military/Tactical Boot
Removable Insole
Yes
Static Dissipative
No
Upper Material Description
Full-Grain Leather
Conductive
No
Insulation Type
None
Waterproof Type
None
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Chemical-Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Closure
Side Zipper
Wide Toe Cap
No
Military and Tactical Application
Tactical
All-Leather Upper
Yes
For Outdoor Traction
Yes
Closure Type
Zipper
Resists
Oils, Slips
Insole Material
Polyurethane
Slip Resistant
Yes
Outsole Technology
Rubber
Includes Metatarsal Guard
No
Footwear Construction
Stitched
Construction
Stitched
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Insole System
Polyurethane
Midsole Technology
Energy Returning
Toe Shape
Round
Footwear Construction Type
Strobel
Oil-Resisting Sole
Yes
Upper Material
Leather
Upper Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Footwear Shank
Yes
Includes Shank
Yes
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8-1/2, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.