Shop BATES

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 9-1/2

  • Mfr # E03164
  • Zoro # G404205961

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03164
Zoro #
G404205961
UPC #
194917993088
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Puncture Resistant Insole
No
Style Number
E03164
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Standards
ASTM F2413-18, ASTM F2913
Shineable Toe
Yes
Oil Resisting Sole
Yes
Footwear Style
Military/Tactical Boot
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Insulated
No
Waterproof
No
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Not Rated
Electrical Hazard Rated
Yes
Last Number or Name
3164
Footwear Sole Pattern
Lug, Multi Directional Lug
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Removable Insole
Yes
Upper Material Description
Full-Grain Leather
Static Dissipative
No
Waterproof Type
None
Insulation Type
None
Conductive
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Heel Definition
Flat Heel
Toe Shape
Round
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Insole System
Polyurethane
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Upper Material
Leather
Outsole Technology
Rubber
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Stitched
Wide Toe Cap
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Military and Tactical Application
Tactical
Upper Color
Black
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Footwear Construction Type
Strobel
Resists
Oils, Slips
Midsole Technology
Energy Returning
Footwear Construction
Stitched
Maximum Heat Rating
Not Rated
Closure
Side Zipper
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Chemical-Resisting Sole
No
For Outdoor Traction
Yes
Closure Type
Zipper
Footwear Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Puncture-Resistant Sole
No
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.