Shop BATES

Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 12 M

  • Mfr # E03160
  • Zoro # G604177068

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Size
12
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03160
Zoro #
G604177068
UPC #
194917893838
Country of Origin
Bangladesh
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Footwear Style
Military/Tactical Boot
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Shineable Toe
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Waterproof
No
Style Number
E03160
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug, Multi Directional Lug
Insulated
No
Last Number or Name
3160
Shank Material
Nylon
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Removable Insole
Yes
Upper Material Description
Full-Grain Leather
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Insulation Type
None
Static Dissipative
No
Waterproof Type
None
Conductive
No
Footwear Shank
Yes
Footwear Construction
Stitched
Maximum Heat Rating
Not Rated
Closure Type
Lace Up
Insole System
Polyurethane
Wide Toe Cap
No
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Includes Shank
Yes
Military and Tactical Application
Tactical
Upper Color
Black
Closure
Lace Up
Outsole Technology
Rubber
Toe Shape
Round
Includes Metatarsal Guard
No
Footwear Construction Type
Strobel
Resists
Oils, Slips
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Construction
Stitched
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip Resistant
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Upper Material
Leather
Midsole Technology
Energy Returning
For Outdoor Traction
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03160, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.