Shop BATES

Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 13 EW

  • Mfr # E03160
  • Zoro # G804177066

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Size
13
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03160
Zoro #
G804177066
UPC #
194917995297
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Footwear Style
Military/Tactical Boot
Midsole Material
EVA
Shank Material
Nylon
Waterproof
No
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Black
Insulated
No
Style Number
E03160
Shineable Toe
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Last Number or Name
3160
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug, Multi Directional Lug
Removable Insole
Yes
Upper Material Description
Full-Grain Leather
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Insulation Type
None
Waterproof Type
None
Static Dissipative
No
Conductive
No
Closure
Lace Up
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Military and Tactical Application
Tactical
Puncture-Resistant Sole
No
Midsole Technology
Energy Returning
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Insole System
Polyurethane
For Outdoor Traction
Yes
Includes Shank
Yes
Heel Definition
Flat Heel
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Includes Metatarsal Guard
No
Footwear Construction Type
Strobel
Chain Saw Cut-Resistant
No
Footwear Shank
Yes
Resists
Oils, Slips
Outsole Technology
Rubber
Construction
Stitched
Toe Shape
Round
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
ASTM Standards Met
Electrical Hazard (EH)
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Closure Type
Lace Up
Slip Resistant
Yes
Footwear Construction
Stitched
All-Leather Upper
Yes
Upper Material
Leather
Upper Color
Black
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 13, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03160, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.