Shop BATES

Men's All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 13 M

  • Mfr # E03164
  • Zoro # G804205974

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03164
Zoro #
G804205974
UPC #
194917894262
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Standards
ASTM F2413-18, ASTM F2913
Waterproof
No
Shank Material
Nylon
Footwear Style
Military/Tactical Boot
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Sole Pattern
Lug, Multi Directional Lug
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Shineable Toe
Yes
Style Number
E03164
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Last Number or Name
3164
Insulated
No
Removable Insole
Yes
Static Dissipative
No
Upper Material Description
Full-Grain Leather
Chain Saw Cut Resistant
No
Conductive
No
Footwear Shank Type
Nylon
Insulation Type
None
Waterproof Type
None
Upper Material
Leather
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Includes Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Closure
Side Zipper
Includes Metatarsal Guard
No
Footwear Shank
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Resists
Oils, Slips
Upper Color
Black
Insole System
Polyurethane
Footwear Construction Type
Strobel
Toe Shape
Round
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Midsole Technology
Energy Returning
Closure Type
Zipper
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Insole Material
Polyurethane
Military and Tactical Application
Tactical
Chemical-Resisting Sole
No
For Outdoor Traction
Yes
Footwear Construction
Stitched
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Construction
Stitched
Slip Resistant
Yes
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Outsole Technology
Rubber
Puncture-Resistant Sole
No
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 13, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products