Military/Tactical Boot, All Leather Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 15 M

  • Mfr # E03180
  • Zoro # G304177061
product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03180
Zoro #
G304177061
UPC #
194917894422
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Boot Height
8 in
Shaft Height
8 in
Width
M
Fits Chest Size
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Bottle Size
15

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Insulated
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Footwear Style
Military/Tactical Boot
Midsole Material
EVA
Electrical Hazard Rated
Yes
Waterproof
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Last Number or Name
3180
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Footwear Sole Pattern
Lug, Multi Directional Lug
Shineable Toe
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Style Number
E03180
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Static Dissipative
No
Footwear Shank Type
Nylon
Waterproof Type
None
Chain Saw Cut Resistant
No
Insulation Type
None
Conductive
No
Military and Tactical Application
Tactical
Resists
Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Toe Shape
Round
Closure Type
Zipper
Slip Resistant
Yes
Metal Chip-Resisting Sole
No
Footwear Construction
Stitched
Maximum Heat Rating
Not Rated
Includes Metatarsal Guard
No
Footwear Construction Type
Strobel
Outsole Technology
Rubber
Footwear Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Chemical-Resisting Sole
No
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Insole Material
Polyurethane
Upper Color
Black
ASTM Standards Met
Electrical Hazard (EH)
Insole System
Polyurethane
Upper Material
Leather
Midsole Technology
Energy Returning
Includes Shank
Yes
All-Leather Upper
Yes
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Construction
Stitched
Closure
Side Zipper
Front Closure
Zipper
Wire Color
Black

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 15, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03180, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.