Shop BATES

Men's All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 6 M

  • Mfr # E03164
  • Zoro # G004205996

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03164
Zoro #
G004205996
UPC #
195017685514
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Style Number
E03164
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Shineable Toe
Yes
Footwear Sole Pattern
Lug, Multi Directional Lug
Liner Material
Mesh, Nylon
Midsole Material
EVA
Completely Non Metallic
Yes
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Standards
ASTM F2413-18, ASTM F2913
Manufacturers Suggested Sole Slip Rating
Not Rated
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Waterproof
No
Max. Heat Rating
Not Rated
Insulated
No
Shank Material
Nylon
Footwear Style
Military/Tactical Boot
Last Number or Name
3164
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Conductive
No
Insulation Type
None
Footwear Shank Type
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Footwear Shank
Yes
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Heel Definition
Flat Heel
Slip Resistant
Yes
Footwear Construction Type
Strobel
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Insole Material
Polyurethane
Upper Material
Leather
Construction
Stitched
Includes Metatarsal Guard
No
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Closure Type
Zipper
Closure
Side Zipper
Outsole Technology
Rubber
Midsole Technology
Energy Returning
Toe Cap Material
Composite
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Chain Saw Cut-Resistant
No
Insole System
Polyurethane
Oil-Resisting Sole
Yes
Resists
Oils, Slips
Puncture-Resistant Sole
No
Footwear Construction
Stitched
Wide Toe Cap
No
Toe Shape
Round
Upper Color
Black
Military and Tactical Application
Tactical
Includes Shank
Yes
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.