Shop BATES

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 7 EW

  • Mfr # E03164
  • Zoro # G104206022

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03164
Zoro #
G104206022
UPC #
194917993033
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Last Number or Name
3164
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Not Rated
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Shineable Toe
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Midsole Material
EVA
Shank Material
Nylon
Non-Marking Sole
Yes
Standards
ASTM F2413-18, ASTM F2913
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Style Number
E03164
Footwear Sole Pattern
Lug, Multi Directional Lug
Footwear Style
Military/Tactical Boot
Insulated
No
Waterproof
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Full-Grain Leather
Static Dissipative
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Conductive
No
Waterproof Type
None
Insulation Type
None
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Insole System
Polyurethane
Includes Metatarsal Guard
No
Closure
Side Zipper
Footwear Construction
Stitched
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Upper Material
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Closure Type
Zipper
Includes Shank
Yes
Resists
Oils, Slips
Slip Resistant
Yes
Outsole Technology
Rubber
Wide Toe Cap
No
Chemical-Resisting Sole
No
Footwear Shank
Yes
Insole Material
Polyurethane
Toe Shape
Round
Metal Chip-Resisting Sole
No
Construction
Stitched
Upper Color
Black
Chain Saw Cut-Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Toe Cap Material
Composite
For Outdoor Traction
Yes
Military and Tactical Application
Tactical
Footwear Construction Type
Strobel
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Midsole Technology
Energy Returning
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.