Shop BATES

Men's All Leather Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 9 EW

  • Mfr # E03180

  • Zoro # G604177075


product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03180
Zoro #
G604177075
UPC #
194917995365
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
EW
Height
8 in
Heel Height
1/2 in
Width
EW
Shaft Height
8 in
Boot Height
8 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
Military/Tactical Boot
Style Number
E03180
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Not Rated
Shank Material
Nylon
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Last Number or Name
3180
Footwear Sole Pattern
Lug, Multi Directional Lug
Insulated
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Shineable Toe
Yes
Waterproof
No
Chemical Resisting Sole
No
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Static Dissipative
No
Waterproof Type
None
Conductive
No
Footwear Shank Type
Nylon
Footwear Shank
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Footwear Construction Type
Strobel
Upper Color
Black
Closure Type
Zipper
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Construction
Stitched
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Footwear Construction
Stitched
Insole System
Polyurethane
Heel Definition
Flat Heel
ASTM Standards Met
Electrical Hazard (EH)
Chain Saw Cut-Resistant
No
Military and Tactical Application
Tactical
Includes Shank
Yes
Toe Shape
Round
Upper Material
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip Resistant
Yes
Oil-Resisting Sole
Yes
Midsole Technology
Energy Returning
Closure
Side Zipper
Includes Metatarsal Guard
No
Insole Material
Polyurethane
Outsole Technology
Rubber

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 9, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03180, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.