Shop BATES

Women's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 9 M

  • Mfr # E03560
  • Zoro # G404206029

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03560
Zoro #
G404206029
UPC #
194917855102
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
All Leather
Outsole Material
Rubber
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Black
Footwear Style
Military/Tactical Boot
Insulated
No
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Midsole Material
EVA
Waterproof
No
Puncture Resistant Insole
No
Last Number or Name
3560
Style Number
E03560
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Shineable Toe
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Shank Material
Nylon
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug, Multi Directional Lug
Electrical Hazard Rated
Yes
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Insulation Type
None
Static Dissipative
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Waterproof Type
None
Conductive
No
Footwear Construction
Stitched
Insole System
Polyurethane
Closure Type
Lace Up
Outsole Technology
Rubber
Upper Material
Leather
Construction
Stitched
Resists
Oils, Slips
Oil-Resisting Sole
Yes
Midsole Technology
Energy Returning
Includes Shank
Yes
Includes Metatarsal Guard
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Upper Color
Black
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Puncture-Resistant Sole
No
Footwear Shank
Yes
ASTM Standards Met
Electrical Hazard (EH)
Slip Resistant
Yes
Maximum Heat Rating
Not Rated
Military and Tactical Application
Tactical
Toe Shape
Round
Closure
Lace Up
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Footwear Construction Type
Strobel
Chain Saw Cut-Resistant
No
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 9, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03560, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.