This item is Discontinued.

Bates Boots, Womens, 10-1/2EW, Lace, Brown, PR E00782

This item is Discontinued.

Bates

Boots, Womens, 10-1/2EW, Lace, Brown, PR (Discontinued)

Mfr # E00782
Zoro # G5856426
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00782
Zoro #
G5856426
UPC #
-
Country of Origin
United States

Dimensions

Size
10-1/2
Footwear Width
EW
Heel Height
Less Than 1/2 in
Footwear Size
10-1/2

Details

Color
Brown
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Completely Non Metallic
Yes
Static Dissipative
No
Liner Material
Cambrelle
Midsole Material
TPU
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Footwear Shank Type
Fiberglass
Shineable Toe
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Style Number
E00782
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Polyurethane with Attached Heel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Item
Boots
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 10 1/2, EW, Women's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Brown, Style Number E00782, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.