This item is Discontinued.

Bates Boots, Womens, 10EW, Lace, Brown, PR E00782

This item is Discontinued.

Bates

Boots, Womens, 10EW, Lace, Brown, PR (Discontinued)

Mfr # E00782
Zoro # G5856417
UPC # 098771658391
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00782
Zoro #
G5856417
UPC #
098771658391
Country of Origin
United States

Dimensions

Size
10
Footwear Width
EW
Heel Height
Less Than 1/2 in
Footwear Size
10

Details

Color
Brown
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Chemical Resisting Sole
No
Shineable Toe
Yes
Item
Boots
Footwear Sole Pattern
Lug
Liner Material
Cambrelle
Oil Resisting Sole
No
Outsole Material
Polyurethane with Attached Heel
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Removable Insole
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Style Number
E00782
Static Dissipative
No
Midsole Material
TPU
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Material
Leather

Description

Boots, Footwear Style Military/Tactical, 10, EW, Women's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Brown, Style Number E00782, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.