This item is Discontinued.
This item is Discontinued.
Boots, Womens, 11M, Lace/Side Zip, Black, PR (Discontinued)
Mfr #
E02788
Zoro #
G5856821
UPC # 018467306917
Country of Origin Viet Nam
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02788
- Zoro #
- G5856821
- UPC #
- 018467306917
- Country of Origin
- Viet Nam
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 8 in
- Heel Height
- Less Than 1/2 in
Description
Boots, Footwear Style Military/Tactical, 11, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.