This item is Discontinued.

Bates Boots, Womens, 5-1/2M, Lace/Zipper, Black, PR E02748

This item is Discontinued.

Bates

Boots, Womens, 5-1/2M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02748
Zoro # G5848062
UPC # 098775386566
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02748
Zoro #
G5848062
UPC #
098775386566
Country of Origin
Bangladesh
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Oil Resisting Sole
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Item
Boots
Footwear Sole Pattern
Lug
Midsole Material
TPU
Footwear Closure Type
Front Lace and Side Zipper
Shank Material
Fiberglass
Style Number
E02748
Footwear Shank Type
Fiberglass
Liner Material
Mesh
Static Dissipative
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Conductive
No
Completely Non Metallic
Yes
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 5 1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02748, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.