This item is Discontinued.

Bates Boots, Womens, 5M, Lace/Side Zip, Black, PR E02788

This item is Discontinued.

Bates

Boots, Womens, 5M, Lace/Side Zip, Black, PR (Discontinued)

Mfr # E02788
Zoro # G5856724
UPC # 018467306696
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02788
Zoro #
G5856724
UPC #
018467306696
Country of Origin
Viet Nam
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Side Zip
Static Dissipative
No
Metal Chip Resisting Sole
No
Shank Material
nylon
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Boots
Oil Resisting Sole
No
Shineable Toe
Yes
Electrical Hazard Rated
No
Style Number
E02788
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Completely Non Metallic
Yes
Removable Insole
Yes
Liner Material
Gore-Tex
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Midsole Material
TPU
Footwear Shank Type
Fiberglass
Resists
Oil, Slips
Upper Material
Leather/Nylon
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 5, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.