This item is Discontinued.

Bates Boots, Womens, 5M, Lace/Zipper, Black, PR E02748

This item is Discontinued.

Bates

Boots, Womens, 5M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02748
Zoro # G5848053
UPC # 098775386559
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02748
Zoro #
G5848053
UPC #
098775386559
Country of Origin
Bangladesh
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Style Number
E02748
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Shank Material
Fiberglass
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Item
Boots
Liner Material
Mesh
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Footwear Closure Type
Front Lace and Side Zipper
Shineable Toe
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oil, Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 5, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02748, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.