This item is Discontinued.

Bates Boots, Womens, 6M, Lace/Side Zip, Black, PR E02788

This item is Discontinued.

Bates

Boots, Womens, 6M, Lace/Side Zip, Black, PR (Discontinued)

Mfr # E02788
Zoro # G5856733
UPC # 018467306719
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02788
Zoro #
G5856733
UPC #
018467306719
Country of Origin
Viet Nam
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Side Zip
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Conductive
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Removable Insole
Yes
Style Number
E02788
Shank Material
nylon
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Liner Material
Gore-Tex
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Item
Boots
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Resists
Oil, Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 6, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.