This item is Discontinued.

Bates Boots, Womens, 7-1/2EW, Lace, Brown, PR E00782

This item is Discontinued.

Bates

Boots, Womens, 7-1/2EW, Lace, Brown, PR (Discontinued)

Mfr # E00782
Zoro # G5856365
UPC # 098771658346
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00782
Zoro #
G5856365
UPC #
098771658346
Country of Origin
United States

Dimensions

Size
7.5
Footwear Width
EW
Heel Height
Less Than 1/2 in
Footwear Size
7-1/2

Details

Color
Brown
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Liner Material
Cambrelle
Shineable Toe
Yes
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Removable Insole
Yes
Oil Resisting Sole
No
Shank Material
Fiberglass
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Outsole Material
Polyurethane with Attached Heel
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Static Dissipative
No
Item
Boots
Completely Non Metallic
Yes
Style Number
E00782
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Conductive
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Upper Material
Leather
Metatarsal Guard
No
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 7 1/2, EW, Women's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Brown, Style Number E00782, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.