This item is Discontinued.

Bates Boots, Womens, 7-1/2M, Lace/Zipper, Black, PR E02748

This item is Discontinued.

Bates

Boots, Womens, 7-1/2M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02748
Zoro # G5848105
UPC # 098775386603
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02748
Zoro #
G5848105
UPC #
098775386603
Country of Origin
Bangladesh
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Shineable Toe
Yes
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Wide Toe Cap
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Item
Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Style Number
E02748
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Mesh
Resists
Oil, Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 7 1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02748, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.