This item is Discontinued.

Bates Boots, Womens, 8-1/2M, Lace, Brown, PR E00782

This item is Discontinued.

Bates

Boots, Womens, 8-1/2M, Lace, Brown, PR (Discontinued)

Mfr # E00782
Zoro # G5856121
UPC # 098771657769
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00782
Zoro #
G5856121
UPC #
098771657769
Country of Origin
United States

Dimensions

Size
8.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
8-1/2

Details

Color
Brown
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Conductive
No
Predominant Footwear Color
Brown
Style Number
E00782
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Footwear Sole Pattern
Lug
Item
Boots
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Oil Resisting Sole
No
Shineable Toe
Yes
Puncture Resistant Insole
No
Outsole Material
Polyurethane with Attached Heel
Non Metallic Upper
Yes
Liner Material
Cambrelle
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Midsole Material
TPU
Static Dissipative
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Material
Leather

Description

Boots, Footwear Style Military/Tactical, 8 1/2, M, Women's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Brown, Style Number E00782, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.