This item is Discontinued.

Bates Boots, Womens, 8-1/2M, Lace/Side Zip, Blk, PR E02788

This item is Discontinued.

Bates

Boots, Womens, 8-1/2M, Lace/Side Zip, Blk, PR (Discontinued)

Mfr # E02788
Zoro # G5856785
UPC # 018467306870
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02788
Zoro #
G5856785
UPC #
018467306870
Country of Origin
Viet Nam
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Side Zip
Wide Toe Cap
No
Oil Resisting Sole
No
Midsole Material
TPU
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Shineable Toe
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Synthetic Fabric
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Front Lace and Side Zipper
Puncture Resistant Insole
No
Shank Material
Nylon
Static Dissipative
No
Style Number
E02788
Conductive
No
Footwear Shank Type
Fiberglass
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Item
Boots
Predominant Footwear Color
Black
Metatarsal Guard
No
Upper Material
Leather/Nylon
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 8 1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.