This item is Discontinued.

Bates Boots, Womens, 8-1/2M, Lace/Zipper, Black, PR E02748

This item is Discontinued.

Bates

Boots, Womens, 8-1/2M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02748
Zoro # G4947984
UPC # 098775386627
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02748
Zoro #
G4947984
UPC #
098775386627
Country of Origin
Bangladesh
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Boots
Shank Material
Fiberglass
Midsole Material
TPU
Outsole Material
Rubber
Style Number
E02748
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Static Dissipative
No
Chain Saw Cut Resistant
No
Upper Material
Leather/Nylon
Metatarsal Guard
No
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 8 1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02748, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.