This item is Discontinued.

Bates Boots, Womens, 8-1/2N, Lace, Black, PR E00752

This item is Discontinued.

Bates

Boots, Womens, 8-1/2N, Lace, Black, PR (Discontinued)

Mfr # E00752
Zoro # G5855561
UPC # 046118475675
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00752
Zoro #
G5855561
UPC #
046118475675
Country of Origin
United States
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Outsole Material
Polyurethane with Attached Heel
Conductive
No
Non-Marking Sole
Yes
Liner Material
Cambrelle
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Shank Material
steel
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Item
Boots
Shineable Toe
Yes
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Style Number
E00752
Electrical Hazard Rated
No
Midsole Material
TPU
Metatarsal Guard
No
Upper Material
Leather

Description

Boots, Footwear Style Military/Tactical, 8-1/2, N, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00752, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.