This item is Discontinued.

Bates Boots, Womens, 8M, Lace/Side Zip, Black, PR E02788

This item is Discontinued.

Bates

Boots, Womens, 8M, Lace/Side Zip, Black, PR (Discontinued)

Mfr # E02788
Zoro # G5856776
UPC # 018467306863
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02788
Zoro #
G5856776
UPC #
018467306863
Country of Origin
Viet Nam
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Side Zip
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Liner Material
Gore-Tex
Footwear Closure Type
Front Lace and Side Zipper
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Black
Conductive
No
Electrical Hazard Rated
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Style Number
E02788
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Non Metallic Upper
Yes
Shank Material
nylon
Wide Toe Cap
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Shineable Toe
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Upper Material
Leather/Nylon
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 8, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.