This item is Discontinued.

Bates Boots, Womens, 9-1/2EW, Lace, Black, PR E00742

This item is Discontinued.

Bates

Boots, Womens, 9-1/2EW, Lace, Black, PR (Discontinued)

Mfr # E00742
Zoro # G5846057
UPC # 046118272885
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00742
Zoro #
G5846057
UPC #
046118272885
Country of Origin
United States
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Liner Material
Cambrelle
Outsole Material
Polyurethane with Attached Heel
Static Dissipative
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Shineable Toe
Yes
Item
Boots
Wide Toe Cap
No
Oil Resisting Sole
No
Midsole Material
TPU
Style Number
E00742
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
steel
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Conductive
No
Removable Insole
Yes
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9-1/2, EW, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00742, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.