This item is Discontinued.

Bates Boots, Womens, 9-1/2M, Lace/Side Zip, Blk, PR E02788

This item is Discontinued.

Bates

Boots, Womens, 9-1/2M, Lace/Side Zip, Blk, PR (Discontinued)

Mfr # E02788
Zoro # G5856803
UPC # 018467306894
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02788
Zoro #
G5856803
UPC #
018467306894
Country of Origin
Viet Nam
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Side Zip
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Static Dissipative
No
Liner Material
Gore-Tex
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E02788
Removable Insole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Fiberglass
Midsole Material
TPU
Upper Boot Material
Leather/Mesh
Shank Material
nylon
Predominant Footwear Color
Black
Shineable Toe
Yes
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Front Lace and Side Zipper
Resists
Oil, Slips
Upper Material
Leather/Nylon
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9 1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.