This item is Discontinued.

Bates Boots, Womens, 9-1/2M, Lace/Zipper, Black, PR E02748

This item is Discontinued.

Bates

Boots, Womens, 9-1/2M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02748
Zoro # G4948002
UPC # 098775386641
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02748
Zoro #
G4948002
UPC #
098775386641
Country of Origin
Bangladesh
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Item
Boots
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Static Dissipative
No
Midsole Material
TPU
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Shank Material
Fiberglass
Shineable Toe
Yes
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Removable Insole
Yes
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Front Lace and Side Zipper
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Style Number
E02748
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9 1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02748, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.