This item is Discontinued.

Bates Boots, Womens, 9EW, Lace, Black, PR E00742

This item is Discontinued.

Bates

Boots, Womens, 9EW, Lace, Black, PR (Discontinued)

Mfr # E00742
Zoro # G5846041
UPC # 046118272878
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00742
Zoro #
G5846041
UPC #
046118272878
Country of Origin
United States

Dimensions

Size
9
Footwear Width
EW
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane with Attached Heel
Metal Chip Resisting Sole
No
Liner Material
Cambrelle
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
steel
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Item
Boots
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E00742
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Removable Insole
Yes
Midsole Material
TPU
Puncture Resistant Insole
No
Resists
Skid, Oil
Upper Material
Poromeric
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9, EW, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00742, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.