This item is Discontinued.

Bates Women's Boots, Plain Toe, Leather/Nylon, 8 in Height, Black, 9 M E02748

This item is Discontinued.

Bates

Women's Boots, Plain Toe, Leather/Nylon, 8 in Height, Black, 9 M (Discontinued)

Mfr # E02748
Zoro # G4947993
UPC # 098775386634
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02748
Zoro #
G4947993
UPC #
098775386634
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Size
9

Details

Item
Boots
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace / Zipper
Gender
Women's
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E02748
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Shineable Toe
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Liner Material
Mesh
Metal Chip Resisting Sole
No
Footwear Style
Military/Tactical
Midsole Material
TPU
Resists
Oil, Slips
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02748, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.