This item is Discontinued.

Bates Boots, Mens, 11M, Lace, Sage, PR E01802

This item is Discontinued.

Bates

Boots, Mens, 11M, Lace, Sage, PR (Discontinued)

Mfr # E01802
Zoro # G5859393
UPC # 018469935849
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01802
Zoro #
G5859393
UPC #
018469935849
Country of Origin
United States
Color
Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Liner Material
Drilex
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Green
Shank Material
nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Shineable Toe
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Conductive
No
Oil Resisting Sole
No
Style Number
E01802
Removable Insole
Yes
Outsole Material
vibram rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Upper Material
Leather/Nylon
Metatarsal Guard
No
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 11, M, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E01802, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.