This item is Discontinued.

Bates Boots, Mens, 12M, Lace, Sage, PR E01802

This item is Discontinued.

Bates

Boots, Mens, 12M, Lace, Sage, PR (Discontinued)

Mfr # E01802
Zoro # G5854064
UPC # 018469935863
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01802
Zoro #
G5854064
UPC #
018469935863
Country of Origin
United States
Color
Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Liner Material
Drilex
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Shineable Toe
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
nylon
Footwear Sole Pattern
Lug
Item
Boots
Static Dissipative
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Green
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Style Number
E01802
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
vibram rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
TPU
Conductive
No
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 12, M, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E01802, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.