This item is Discontinued.

Bates Boots, Mens, 14M, Lace, Tan, PR E01801

This item is Discontinued.

Bates

Boots, Mens, 14M, Lace, Tan, PR (Discontinued)

Mfr # E01801
Zoro # G5859305
UPC # 018469934996
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01801
Zoro #
G5859305
UPC #
018469934996
Country of Origin
United States
Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Midsole Material
TPU
Max. Heat Rating
Not Rated
Style Number
E01801
Removable Insole
Yes
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Static Dissipative
No
Conductive
No
Shineable Toe
No
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Item
Boots
Shank Material
nylon
Liner Material
Drilex
Predominant Footwear Color
Tan
Upper Boot Material
Leather/Mesh
Outsole Material
vibram rubber
Metal Chip Resisting Sole
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 14, M, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01801, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.