This item is Discontinued.

Bates Boots, Mens, 7-1/2M, Lace, Tan, PR E01450

This item is Discontinued.

Bates

Boots, Mens, 7-1/2M, Lace, Tan, PR (Discontinued)

Mfr # E01450
Zoro # G5845576
UPC # 098771314938
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01450
Zoro #
G5845576
UPC #
098771314938
Country of Origin
Unknown
Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
nylon
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Shineable Toe
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Mutant Rubber
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
E01450
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Conductive
No
Puncture Resistant Insole
No
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Shank Type
Fiberglass
Midsole Material
TPU
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7-1/2, M, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01450, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.