This item is Discontinued.

Bates Boots, Mens, 8EW, Lace, Tan, PR E01450

This item is Discontinued.

Bates

Boots, Mens, 8EW, Lace, Tan, PR (Discontinued)

Mfr # E01450
Zoro # G5845707
UPC # 098771314808
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01450
Zoro #
G5845707
UPC #
098771314808
Country of Origin
Unknown
Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Shineable Toe
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Tan
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Midsole Material
TPU
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Item
Boots
Chemical Resisting Sole
No
Conductive
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
E01450
Shank Material
nylon
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Outsole Material
Mutant Rubber
Metatarsal Guard
No
Resists
Skid, Oil
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 8, EW, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01450, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.