This item is Discontinued.

Bates Boots, Mens, 9-1/2M, Lace, Tan, PR E01450

This item is Discontinued.

Bates

Boots, Mens, 9-1/2M, Lace, Tan, PR (Discontinued)

Mfr # E01450
Zoro # G5845612
UPC # 098771314976
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01450
Zoro #
G5845612
UPC #
098771314976
Country of Origin
Unknown
Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Electrical Hazard Rated
No
Shineable Toe
No
Non-Marking Sole
Yes
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Tan
Removable Insole
Yes
Chemical Resisting Sole
No
Shank Material
nylon
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Item
Boots
Completely Non Metallic
Yes
Style Number
E01450
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Outsole Material
Mutant Rubber
Static Dissipative
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Midsole Material
TPU
Upper Material
Leather/Nylon
Resists
Skid, Oil
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9-1/2, M, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01450, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.