This item is Discontinued.

Bates Size 10-1/2 Men's Military/Tactical Steel Boots, Green E40501

This item is Discontinued.

Bates

Size 10-1/2 Men's Military/Tactical Steel Boots, Green (Discontinued)

Mfr # E40501
Zoro # G5847441
UPC # 018462456389
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E40501
Zoro #
G5847441
UPC #
018462456389
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Oil Resisting Sole
No
Standards
ASTM F2413-11
Color
Green
Style Number
E40501
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Waterproof
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Vibram Rubber Outsole
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Leather Lined
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Specified
Toe Type
Steel
Completely Non Metallic
No
Conductive
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Non Metallic Upper
Yes
Predominant Footwear Color
Olive Mojave
Shank Material
Fiberglass
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Shineable Toe
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
TPU

Dimensions

Size
10-1/2
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
8 in
Footwear Size
10-1/2

Description

Boots, Footwear Style Military/Tactical, 10 1/2, EW, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E40501, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.