This item is Discontinued.
This item is Discontinued.
Size 10-1/2 Men's Military/Tactical Steel Boots, Black (Discontinued)
Mfr #
E02320
Zoro #
G5852515
UPC # 018461771889
Country of Origin Bangladesh
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02320
- Zoro #
- G5852515
- UPC #
- 018461771889
- Country of Origin
- Bangladesh
Dimensions
- Size
- 10-1/2
- Heel Height
- Less Than 1/2 in
- Footwear Width
- M
- Height
- 8"
Description
Boots, Footwear Style Military/Tactical, 10-1/2, M, Men's, Black, Front Lace and Side Zipper, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.