This item is Discontinued.

Bates Size 11-1/2 Men's Military/Tactical Steel Boots, Black E02320

This item is Discontinued.

Bates

Size 11-1/2 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E02320
Zoro # G5858824
UPC # 018461771650
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02320
Zoro #
G5858824
UPC #
018461771650
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Outsole Material
W- 34 Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Leather Lined
Predominant Footwear Color
Black
Midsole Material
TPU
Footwear Closure Type
Front Lace and Side Zipper
Metatarsal Guard
No
Puncture Resistant Insole
No
Color
Black
Static Dissipative
No
Oil Resisting Sole
No
Style Number
E02320
Removable Insole
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Steel
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Conductive
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Slip / Oil
Upper Material
Leather/Nylon
Closure Type
Lace / Zipper

Description

Boots, Footwear Style Military/Tactical, 11-1/2, EW, Men's, Black, Front Lace and Side Zipper, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.