This item is Discontinued.

Bates Size 11-1/2 Men's Military/Tactical Steel Boots, Black E02320

This item is Discontinued.

Bates

Size 11-1/2 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E02320
Zoro # G5852524
UPC # 018461771902
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02320
Zoro #
G5852524
UPC #
018461771902
Country of Origin
Bangladesh

Dimensions

Size
11-1/2
Footwear Width
M
Height
8"
Heel Height
Less Than 1/2 in

Details

Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Max. Heat Rating
Not Specified
Midsole Material
TPU
Non Metallic Upper
Yes
Waterproof
No
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Shank Material
nylon
Oil Resisting Sole
No
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Closure Type
Front Lace and Side Zipper
ASTM Footwear Class
F2413-11 I/75 C/75
Shineable Toe
Yes
Completely Non Metallic
No
Color
Black
Conductive
No
Liner Material
Leather Lined
Toe Type
Steel
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Insulated
No
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Outsole Material
W- 34 Rubber
Style Number
E02320
Wide Toe Cap
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black

Description

Boots, Footwear Style Military/Tactical, 11-1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.