This item is Discontinued.

Bates Size 11 Men's Military/Tactical Steel Boots, Tan E70701

This item is Discontinued.

Bates

Size 11 Men's Military/Tactical Steel Boots, Tan (Discontinued)

Mfr # E70701
Zoro # G5855184
UPC # 018461269225
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E70701
Zoro #
G5855184
UPC #
018461269225
Country of Origin
Unknown
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Tan
Waterproof
No
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Insulated
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Style Number
E70701
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Leather Lined
Footwear Closure Type
Lace Up
Static Dissipative
No
Standards
ASTM F2413-11
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Color
Tan
Puncture Resistant Insole
No
Outsole Material
Vibram Rubber Outsole

Dimensions

Size
11
Height
8"
Heel Height
Less Than 1/2"
Footwear Width
EW

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Tan, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number E70701, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.