This item is Discontinued.

Bates Size 11 Men's Military/Tactical Steel Boots, Black E02320

This item is Discontinued.

Bates

Size 11 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E02320
Zoro # G5858772
UPC # 018461771896
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02320
Zoro #
G5858772
UPC #
018461771896
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Leather Lined
Footwear Closure Type
Front Lace and Side Zipper
Puncture Resistant Insole
No
Shineable Toe
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Predominant Footwear Color
Black
Conductive
No
Electrical Hazard Rated
No
Outsole Material
W- 34 Rubber
Footwear Shank Type
Fiberglass
Shank Material
nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Oil Resisting Sole
No
Standards
ASTM F2413-11
Style Number
E02320
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Wide Toe Cap
No

Description

Boots, Footwear Style Military/Tactical, 11, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.