This item is Discontinued.

Bates Size 13 Men's Military/Tactical Steel Boots, Black E02320

This item is Discontinued.

Bates

Size 13 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E02320
Zoro # G5858781
UPC # 018461771926
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02320
Zoro #
G5858781
UPC #
018461771926
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8"

Details

Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Non Metallic Upper
Yes
Completely Non Metallic
No
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Max. Heat Rating
Not Specified
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Conductive
No
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Outsole Material
W- 34 Rubber
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Leather Lined
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
nylon
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Black
Color
Black
Insulated
No
Midsole Material
TPU
Removable Insole
Yes
Waterproof
No
Style Number
E02320
Shineable Toe
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested

Description

Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.