This item is Discontinued.

Bates Size 14 Men's Military/Tactical Steel Boots, Black E01421

This item is Discontinued.

Bates

Size 14 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01421
Zoro # G5851702
UPC # 018464121643
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01421
Zoro #
G5851702
UPC #
018464121643
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Style Number
E01421
Outsole Material
Polyurethane, Direct Attach, Durashock
Waterproof
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Midsole Material
TPU
Insulated
No
Standards
ASTM F2413-11
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Toe Type
Steel
Liner Material
Leather Lined
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Conductive
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Shineable Toe
No
Non-Marking Sole
Yes
Static Dissipative
No
Color
Black
Completely Non Metallic
No
Chain Saw Cut Resistant
No

Description

Boots, Footwear Style Military/Tactical, 14, EW, Men's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number E01421, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.