This item is Discontinued.

Bates Size 14 Men's Military/Tactical Steel Boots, Black E01421

This item is Discontinued.

Bates

Size 14 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01421
Zoro # G5851544
UPC # 018464121872
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01421
Zoro #
G5851544
UPC #
018464121872
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Outsole Material
Polyurethane, Direct Attach, Durashock
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Toe Type
Steel
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Conductive
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
No
Insulated
No
Metatarsal Guard
No
Shineable Toe
No
Static Dissipative
No
Non-Marking Sole
Yes
Style Number
E01421
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Leather Lined
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
Not Tested

Description

Boots, Footwear Style Military/Tactical, 14, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number E01421, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.